Houd mijn sessie geopend
Eindigt in 
De sessie is verlopen
Uw sessie is verlopen. Voor uw veiligheid bent u uitgelogd.
Wilt u opnieuw inloggen?

Nitrogen generator, Genius 3055, Peak Scientific

Leverancier: PEAK SCIENTIFIC INSTRUMENTS LT
The Genius 3055 nitrogen generator is designed with insulated compressor compartment and provide nitrogen flow and dry air to MP-AES applications.

  • Minimal heat build-up
  • Flexibility to position where required
  • Generator designed as plug and play system

Maximum Pressure: 87 psi

Min/ max operating temperature: 5 to 35 °C

Power consumption: 2760 watts

Weight: 220 kg

Noise level: 54 dB



login om uw prijzen en beschikbaarheid te zien
  Onthoud mij op dit apparaat
 

Order

Expand All / Collapse All
Type Debiet b×d×h VPE VWR catalogus nummer Hoeveelheid
Genius 3055 25 l/min 600×850×1315 mm 1 PEAK10-6355
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'X' if unknown for VWR Chemicals. Enter a space if unknown for Merck Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Of
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Omschrijving Catalogus nummer Availability Unit Uw prijs Price Per Hoeveelheid