Ergo trolleys

Leverancier: Treston
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


SOVE860422-41EA 0 EUR
SOVE860422-41
Ergo trolleys
The light weight ergo trolley provides additional workspace and are suitable for industrial use.

  • Can be equipped with optional steel bottom shelf which can support load capacity upto 50 kg
  • The height of the frame can be adjusted between 650 to 900 mm without table top by adjusting telescoping leg to desired height and tightening the friction bolts

Load capacity: 150 kg (total)
Frame W×D: 749×500 mm
Four swivel castors (two with brakes): Ø×H: 100×100 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR