Cleanroom hoods, Tyvek® IsoClean®, model IC 668

Leverancier: DuPont
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

DUPOIC668BWHOBEA 288 EUR
DUPOIC668BWHOB
Cleanroom hoods, Tyvek® IsoClean®, model IC 668
This hood is made of Tyvek®, a flash spun high density polyethylene. The fabric is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 µm in size).

  • Ultra-low linting fabric
  • Full face opening with loops and ties
  • Bound seams: Tightly sewn seam is covered with garment fabric to reinforce seam protection and reduce potential for liquid and particle penetration

Ideal for use in the biotech, pharmaceutical, medical device manufacturing and electronics industries, as well as in other critical or controlled environments.

Face opening circumference: 489 mm
Side length: 444,5 mm
Bottom width: 724 mm

Certificaten: (EU) 2016/425, Cat III, Type PB [6-B]; EN 14126

Verpakking: Individually packaged in an opaque bag and placed in double transparent poly liners. Packed under ISO Class 4 cleanroom conditions. 100 per box.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR