High Purity fluorinated Ethylene Propylene (FEP) Bags, Labpure®

Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

VERNLP-0025EA 548 EUR
VERNLP-0025 VERNLP-0500 VERNLP-1000 VERNLP-0100 VERNLP-0250
High Purity fluorinated Ethylene Propylene (FEP) Bags, Labpure®
The flurorinated ethylene propylene (FEP) LabPure® bags are suitable for cell culture, cryopreservation and storage of aggressive chemicals.

  • Excellent biocompatibility profile - USP Class VI certified for ultra-pure applications
  • Animal derived component free (ADCF) bags and ports, have very low extractables, offering a neutral environment
  • Transparent and flexible from −200 to 200 °C, making them ideal for very low (cryopreservation) and high-temperature applications
  • Highly resistant to almost all aggressive chemicals (including DMSO) and biologics
  • Good gas permeability for cell culture growth
  • Extremely low water-vapor transmissibility for cell respiration without water loss
  • Optically clear – transmits UV, visible and IR light for specialty applications
  • Offer Sterility Assurance Level (SAL) 10⁻⁶ and no particulates over 50 µm
  • A proprietary laser bag sealing process that uses minimal heat and protects the material from damage
  • Allow storage in a flexible closed bag system over a wide range of conditions
  • Offer sterilised and ready to use in life science applications

Available in six common laboratory sizes with attached non-DEHP, ADCF Tygon® tubing.

Note: The given surface are is the inside area.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR