Reclosable fastener, SJ355D, Dual Lock™

Leverancier: 3M
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

MMMASJ355DEA 176 EUR
MMMASJ355D
Reclosable fastener, SJ355D, Dual Lock™
This fastener solves attachment issues without the use of special tools or complicated, mechanical fastening systems. This reclosable fastener uses an acrylic adhesive that bonds well to a variety of high and medium surface energy materials, including some plastics, metal, glass, and painted surfaces.

  • Snap-in-place installation replaces screws, nails, snaps, and rivets
  • Closes with an audible snap
  • Five times the tensile strength of typical hook-and-loop fasteners
  • Opens and closes 1000 times before losing 50% of original tensile strength
  • Moisture and UV resistant
  • Helps reduce vibration
  • Suitable for both indoor and outdoor use
  • Length: 5 m
  • Clear acrylic back material

When joined together, the unique, mushroom-shaped stems combine to interlock with one another, generating five times the closure strength of typical hook and loop fasteners, while maintaining the ability to easily peel apart for quick access. This reclosable fastener contains 40 mushroom shaped stems/cm² (250 per square inch). When two pieces are pressed together the stems flex and the mushroom heads slide past each other. After mating, the stem snaps back into its original position, interlocking with the opposing heads with an audible snap that signals the fastener is engaged.

This fastening system uses an acrylic adhesive that bonds well to a variety of high medium surface energy materials, including some plastics, metal, glass, and painted surfaces. This ensures a quick and easy installation without the use of a mechanical attachment process. The adhesive sticks quickly and reaches full strength after 72 hours. Once bonded, the interlocked mushroom-shaped stems may hold as well as screws and rivets, yet separate easily for access. There's no limit to the number of uses for these fasteners. The stems, mushroom tops, and film backing are constructed of polypropylene, while the polyolefin backing resists common solvents and alkaline solutions, making them ideal for a variety of purposes and environments. The fastener is recommended for use at temperatures ranging from 30 to 70 °C long term (+95 °C short term). Hidden from view when attached, these fasteners provide a clean, unbroken surface.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR