Houd mijn sessie geopend
Eindigt in 
De sessie is verlopen
Uw sessie is verlopen. Voor uw veiligheid bent u uitgelogd.
Wilt u opnieuw inloggen?


Leverancier: C & P MOEBELSYSTEME
Filing cabinet. The interior layout offers a high level of flexibility (height of each shelf position adjustable by 15 mm increments). Double door cabinets feature an "ergo-lock" recessed grip lock (bolts in three places) and central door reinforcements. Sliding door cabinets are the ideal solution in rooms where space is tight. All cabinets are lockable (2 keys).

  • Durable steel design
  • Colour: light grey
  • Available as a basic floor standing cabinet or desk/bench top cabinet

Bestelinformatie: All models are supplied in light grey (RAL 7035) as standard. The coloured designs shown are available upon request.

login om uw prijzen en beschikbaarheid te zien
  Onthoud mij op dit apparaat


Expand All / Collapse All
Omschrijving b×d×h Deuren VPE VWR catalogus nummer Hoeveelheid
Kasten met schuifdeuren 1600×400×950 mm 2 1 134-1202
Kasten met schuifdeuren 1200×400×1950 mm 2 1 134-1201
Kasten met vouwdeuren 930×400×1950 mm 4 1 134-1051
Kasten met vouwdeuren 1200×400×1950 mm 4 1 134-1052
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page


Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY


Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'X' if unknown for VWR Chemicals. Enter a space if unknown for Merck Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Omschrijving Catalogus nummer Availability Unit Uw prijs Price Per Hoeveelheid